Beli loctite gasket di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. LOCTITE Gasket Eliminator 515
    Mulai

    Rp1.899.900

    LOCTITE Gasket Eliminator 515
    atribut:
    • Size (ml): 300
    • Chemical Basis/Case: Methacrylate
    • Color: Purple
    • Fixture Time: 30 min.
    • Fixture Time Temperature (°C): 30
    • Gap Fill (mm): 0.25
    • Substrates: Metal: Aluminium, Metal: Steel
    • Tensile Shear Strength (N/mm²): 6
    • Viscosity: 150000 - 375000 mPa.s (cP) Brookfield
  2. PHILLIPS 66 Hydraulic Megaflow AW ISO
    Mulai

    Rp9.999.900

    PHILLIPS 66 Hydraulic Megaflow AW ISO
    Deskripsi:
    Phillips 66 Megaflow AW Hydraulic Oil is a high-quality anti-wear hydraulic oil developed for use in a wide variety of industrial and mobile hydraulic system applications. It meets the performance requirements of all major hydraulic pump manufacturers, an
    atribut:
    • Color, ASTM D1500: 0.5
    • Pour Point: -35Degrees F
    • Viscosity Index: 102
    • Zinc, wt %: 0.043
    • Packaging: Drum
  3. LOCTITE Threadlocker Lem Baut EN A/P 263
    Rating:
    100% of 100
    (1)
    Mulai

    Rp349.900

  4. LOCTITE Threadlocker Lem Baut 243
    Rating:
    100% of 100
    (4)
    Mulai

    Rp82.900

  5. LOCTITE 518 Flange Sealant
    Mulai

    Rp329.900

    LOCTITE 518 Flange Sealant
    Deskripsi:
    Medium-strength, general purpose gasketing product - excellent contamination tolerance. Ideal for use on casted iron, steel and aluminum flanges. LOCTITE® 518 cures when confined in the absence of air between close-fitting metal surfaces. It is an anaerobic gasketing material designed for use on rigid iron, aluminum, and steel flanged mating surfaces. Fills gaps up to 0.25mm and forms a flexible, chemical-resistant seal that will not tear or decay. Parts disassemble easily, even after extended service. Typical applications include sealing close-fitting joints between rigid metal faces and flanges. It is also used as a formed-in-place gasket on rigid flanged connections, e.g. transmissions and motor housings. NEW: Henkel has recently improved the product formulation of LOCTITE® 518 providing: Higher strength on contaminated surfaces Better flexibility and improved adhesion Enhanced sealing capability Improved gap cure High performance on passive metals without an activator
    atribut:
    • Applications: Rigid Assembly Gasketing
    • Color: Red
    • Fixture Time: 25 min.
    • Fixture Time Temperature (°F): 77
    • Gap Fill (mm): 0.012
    • Substrates: Metal: Aluminium
    • Viscosity: 500000 - 1000000
  6. LOCTITE Hysol EA E-00CL
    Mulai

    Rp419.900

    LOCTITE Hysol EA E-00CL
    atribut:
    • Size (ml): 50
  7. LOCTITE 242 Threadlocker Lem Baut
    Rating:
    100% of 100
    (3)
    Mulai

    Rp349.900

    LOCTITE 242 Threadlocker Lem Baut
    atribut:
    • Chemical Basis/Base: Methacrylate
    • Color: Blue
    • Key Characteristics: Thixotropic
    • Substrates: Metal: Brass, Metal: Steel, Metal: Steel - Stainless Steel
  8. LOCTITE Threadlocker Lem Baut Super Screw Glue
    Rating:
    100% of 100
    (1)
    Mulai

    Rp529.900

    LOCTITE Threadlocker Lem Baut Super Screw Glue
    atribut:
    • Color: Purple
    • Fixture Time Max: 360
    • Key Characteristics: Thixotropic
    • Substrates: Metal: Brass, Metal: Steel, Metal: Steel - Stainless Steel
    • Chemical Type: Dimethacrylate ester
    • Fixture Time (minute): 8
    • Fixture Time Steel (minute): 15
    • Size (ml): 50
    • Temperature Range (°С): 150
    • Type of Product: Threadlocking Adhesive
  9. Castrol Hydraulic Oil
    Mulai

    Rp10.999.900

    Castrol Hydraulic Oil
    Deskripsi:
    HYSPIN AWS 68 & HYSPIN AWS 46ANTI-WEAR HYDRAULIC OILSZinc-based hydraulic oils for use in all types of hydraulic pumps where pressures and speeds require anti-wear protection.
    atribut:
    • Grade: ISO3448
    • Characteristics: Standart
    • Applicable to these sectors: Oil & Gas, Power Generation
    • Volume (L): 209
  10. LOCTITE Quick Metallic Grey 660
    Mulai

    Rp559.900

    LOCTITE Quick Metallic Grey 660
    atribut:
    • Size: 50ml
  11. LOCTITE Retaining Compound (Lem Bearing)
    Mulai

    Rp319.900

    LOCTITE Retaining Compound (Lem Bearing)
    atribut:
    • Agency Approvals/Specifications: CFIA Listed, ASTM D-5363, MIL-R-46082B for existing designs
    • Applications: Close Fitting / Press Fit For Metal Parts
    • Cure type: Anaerobic Cure
    • Curing Time (Functional): 10 minute - 24 Hours
    • Fixture Time (minute): 10
    • Full Cure Temperature (°F): 77
    • Full Curing Temperature (°C): 25
    • Max. Diametrical Clearance (inch): 0.006
    • Shear Strength (N/mm²): 15.8
    • Shear Strength, Steel (psi): 2300
    • Size (ml): 50
    • Specific Gravity (g/l): 1.1 @25°C
    • Specifications Met: Military Specification Canadian Food Inspection Agency (CFIA)
    • Temperature Range (°C): -54 to 149
    • Temperature Range (°F): -65 to 300
    • Type of Product: Retaining compound
    • Viscosity Temperature (°C): 25
    • Viscosity Temperature (°F): 77
  12. LOCTITE 495 Instant Adhesive (Lem Instan Lem Super Glue)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp83.900

    LOCTITE 495 Instant Adhesive (Lem Instan Lem Super Glue)
    Deskripsi:
    General purpose, low viscosity instant adhesive. Offers fast bonding on a wide range of materials. LOCTITE® 495 is a transparent, colorless, low viscosity, general purpose ethyl-based instant adhesive offering fast bonding (5-20 secs fixture time). It is able to bond a wide range of materials, including plastics, rubbers and metals. It can also bond polyolefins when used in combination with Primer LOCTITE® SF 770 or LOCTITE® SF 7239. Available in 20 g, 50 g and 500 g pack sizes.
    atribut:
    • Color: Clear: Ultra Clear
    • Fixture Time: 5-20 sec
    • Gap Fill (mm): 0.15
    • Technology: Cyanoacrylate
    • Appearance (uncured): Transparent, colorless to straw colored liquid LMS
    • Application: Bonding
    • Chemical Type: Ethyl cyanoacrylate
    • Components: One part - requires no mixing
    • Cure: Humidity
    • Key Substrates: Plastics, Rubbers and Metals
    • Viscosity: Low
  13. LOCTITE Piping Sealant 542 series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp349.900

    LOCTITE Piping Sealant 542 series
    atribut:
    • Color: Brown
    • Breakaway Torque (N m): 15
    • Chemical Type: Dimethacrylate Ester
    • Maximum Pressure Resistance (N/mm²): 68.9 (10,000 psi)
    • Physical State: Liquid
    • Temperature Range (°C): - 55 to 150
    • Temperature Resistance (°C): 150
  14. PHILLIPS 66 Extra Duty Gear Oil ISO
    Mulai

    Rp1.599.900

    PHILLIPS 66 Extra Duty Gear Oil ISO
    Deskripsi:
    Phillips 66 Extra Duty Gear Oil is a premium quality, heavy-duty, extreme pressure (EP) industrial gear oil developed for the lubrication of heavily loaded enclosed gear drives operating under moderate to severe service conditions. It is specially formula
  15. LOCTITE Threadlocker Lem Baut 262
    Mulai

    Rp349.900

    LOCTITE Threadlocker Lem Baut 262
    atribut:
    • Color: Red
    • Chemical Basis / Base: Methacrylate
    • Key Characteristics: Thixotropic
    • Substrates: Metal: Brass, Metal: Steel, Metal: Steel - Stainless Steel
  16. PHILLIPS 66 Circulating Multipurpose R&O Oil ISO
    Mulai

    Rp1.599.900

    PHILLIPS 66 Circulating Multipurpose R&O Oil ISO
    Deskripsi:
    Phillips 66 Multipurpose R and O Oil is a rust and oxidation (R and O)-inhibited, antiwear circulating oil developed for use in circulation systems, centrifugal air compressors, geared turbines, lightly loaded enclosed gear drives and many other industria
    atribut:
    • Color, ASTM D1500: 0.5
    • AGMA Grade: 0
    • Density at 60Degrees F: 7.18lbs/gal
    • Flash Point (COC): 450Degrees F
    • ISO Grade: 32
    • Packaging: Pail
    • Pour Point: -40Degrees F
    • Viscosity Index: 99
  17. LOCTITE 271 Threadlocker Lem Baut 50ml EN/CH/JP
    Rating:
    100% of 100
    (1)
    Mulai

    Rp349.900

    LOCTITE 271 Threadlocker Lem Baut 50ml EN/CH/JP
    atribut:
    • Checmical Basis/Base: Methacrylate
    • Color: Red
    • Fixture Time: 5-15 min.
    • Substrates: Metal: Brass, Metal: Steel, Metal: Steel - Stainless Steel
    • Viscosity: 400 - 600 mPa.s (cP) Brookfield
  18. ThreeBond Gasket Sealant
    Mulai

    Rp459.900

    ThreeBond Gasket Sealant
    Deskripsi:
    TB1215 is a semi-flowing single-component, solvent free and non-acid RTV (room temperature vulcanizing) silicone liquid gasket. TB1215 is easy to use as it has a long tack free time giving ample time to apply for assembling parts. Fully cured in 24 hours
    atribut:
    • Operating Temperature Range (°C): - 60 to 200
    • Appearance: Gray paste form
    • Specific Gravity: 1.50
    • Hardness: 50 Shore A
    • Elongation: 3
    • Tensile Strength (MPa): 2.0
    • Tack Free Time (minute): 7
    • Viscosity (Pa.s): 300
Daftar Harga loctite gasket Terbaru January 2026
LOCTITE Gasket Eliminator 515Rp1.899.900
PHILLIPS 66 Hydraulic Megaflow AW ISORp9.999.900
LOCTITE Threadlocker Lem Baut EN A/P 263Rp349.900
LOCTITE Threadlocker Lem Baut 243Rp82.900
LOCTITE 518 Flange SealantRp329.900
LOCTITE Hysol EA E-00CLRp419.900
LOCTITE 242 Threadlocker Lem BautRp349.900
LOCTITE Threadlocker Lem Baut Super Screw GlueRp529.900
Castrol Hydraulic OilRp10.999.900
Pertamina Industrial Hydraulic OilsRp5.799.900

Data diperbarui pada 31/01/2026 (Harga belum termasuk PPN)